Shop All Duct Tapes
3M
Vinyl Tape, 5.2 Mil, 3"x36 yds., Clear, PK3
Mfr # T9684713PKC
Zoro # G4968586
product price: $485.99
/pk 3, $162.00/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5.2 mil
Product Information
- Brand 3M
- MFR # T9684713PKC
- Zoro # G4968586
- UPC # 848109020099
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Clear |
Material | vinyl |
Duct Tape Thickness | 5.2 mil |
Duct Tape Adhesive | Rubber |
Color | Clear |
Duct Tape Grade | Premium |
Item | Vinyl Tape,3"x36yd,Clr,PK3 |
Number of Adhesive Sides | 1 |
Description
Vinyl Tape,3 In.x36yd,Clr,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Sika 235814 Fast Fix Concrete Rapid Patch (235814)
- DAP FRP Construction Adhesive, FRP Series, Light Gray, 1 gal, Pail (60480)
- SPARCO Sparco Premium Gaffer Tape (64019)
- GUARDSMAN Repair Kit Wd Fnsh Touchup 3Pc (465200)
- 3M Duct Tape, 1 In x 50 yd, 6.5 mil, Red, Vinyl (1-50-3903-RED)
- 3M DUCT TAPE GRY 30YDX1.88"" (2930-C)
- 3M STP&LDDR TRED TPE BK 2""W (610B-R2X180)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- 3M Duct Tape, 1-1/2 x 50 yd, 6.5 mil, Yellow (1.5-50-3903-YELLOW)
- POLYKEN Duct Tape, Olive Drab, 4inx60yd, 12mil (231)
- 3M Duct Tapes