Shop All Duct Tapes
3M
Vinyl Tape, 5.0 Mil, 1"x36 yds., Orange, PK6
Mfr # T965764N6PK
Zoro # G4967956
product price: $71.29
/pk 6, $11.88/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Orange
- Duct Tape Width 1"
- Duct Tape Length 36 yd.
- Material vinyl
- Duct Tape Thickness 5 mil
Product Information
- Brand 3M
- MFR # T965764N6PK
- Zoro # G4967956
- UPC # 848109034041
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 36 yd. |
Details
Tape Color Family | Orange |
Material | vinyl |
Duct Tape Thickness | 5 mil |
Duct Tape Adhesive | Rubber |
Color | Orange |
Duct Tape Grade | General |
Item | Vinyl Tape,764,1"x36yd,Orng,PK6 |
Description
Vinyl Tape,764,1 In.x36yd,Orng,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFCO/TRIMACO 9x60YD Masking Paper (12909)
- 3M 4" X 5/8" ADHESIVE ERASER WHEEL - EA (3M3612)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- PERMATEX Black Silicone Adhsv 3Oz (81158)
- 3M Duct Tape, Gray, 50 yd. L x 3/4in. W (3903)
- 3M Duct Tape, Red, 60 yd., PK12 (8979N)
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Silver (6969)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Yellow, Vinyl (4-50-3903-YELLOW)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, White (357)
- 3M Duct Tapes