Shop All Duct Tapes
3M
Vinyl Duct Tape, Green, 0.1875"x50 yd.
Mfr # 3903GREEN
Zoro # G5396645
product price: $2.95
/ea
Sold in multiples of 143 for $421.85
$421.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Green
- Duct Tape Width 3/16"
- Duct Tape Length 50 yd.
- Performance Temp. Up to 200 Degrees F
- Material Embossed Vinyl
Product Information
- Brand 3M
- MFR # 3903GREEN
- Zoro # G5396645
- UPC # 888519344200
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3/16" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Green |
Performance Temp. | Up to 200 Degrees F |
Material | Embossed Vinyl |
Tensile Strength | 12.6 lb./in. |
Duct Tape Thickness | 6.5 mil |
Duct Tape Adhesive | Rubber |
Duct Tape Primary Material | Vinyl |
Color | Green |
Item | Vinyl Duct Tape,Green,0.1875"x50 yd. |
Description
Vinyl Duct Tape,Green,0.1875 In.x50 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Yllw, 2-27/32" W, Circle, PK12 (301+)
- ARROW FASTENER Superpower Set Glue Sticks, 4 in (BSS6-4)
- 3M Acrylic Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure (190)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Yellow, Vinyl (1-50-3903-YELLOW)
- 3M Tape, Econ, .5x1296, Trans (5910121296)
- 3M Duct Tape, Yllw, 50 yd. L x 3in. W (3903)
- 3M Heavy Duty Duct Tape (051131-06975)
- 3M Duct Tape, Black, 11 mil, 54.8m L x 48mm W (DT11)
- 3M Duct Tape, 10.7 Mil, 2"x60 yds, Silver, PK3 (T98769693PK)
- SHURTAPE Duct Tape, 48mm x 55m, 9 mil, Silver (PC 600)
- 3M Duct Tapes