Shop All VHB Tapes
3M
VHBTape LSE-060WF, White, 25 mi, PK12
Mfr # LSE-060WF
Zoro # G2484880
product price: $621.99
/pk 12, $51.83/ea
Free Shipping & Returns
$621.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 300.0 Degree
- Tape Backing Material Acrylic Foam
- Adhesive Acrylic
Product Information
Details
Item | VHBTape LSE-060WF, White, 25 mi,PK12 |
Max. Tape Performance Temp. | 300.0 Degree |
Tape Backing Material | Acrylic Foam |
Adhesive | Acrylic |
Description
Dream, Design, Deliver with 3M VHB Tape LSE-060WF. It is a white, 25 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 50 mL Bottle (1835920)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Cedar, Acrylic Base (W11006010)
- PRESTO PATCH PRESTO PATCH 4LB (58505)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- 3M VHBTape LSE-110WF, White, 1/2"x, PK18 (LSE-110WF)
- 3M 3M 5952 VHB Tape 6" x 5yd, Black, 45 mil (5952)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- 3M Gray GPH 1-1/2 in. Very High Bond Manufacturing Tape (3M110112G)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 5PK (4646)
- 3M 3M 7000042794 VHB Tape - 5952 Black, 1" x 36yds (45.0 mil) (7000042794)
- LIPPERT ALPHABOND TPO TAPE 4"X10 (862410)
- 3M Foam Tape