Shop All VHB Tapes
3M
VHB Tape GPH-060GF 4" X 5YD (1 roll)
Mfr # GPH-060GF
Zoro # G1965709
product price: $64.59
/ea
Sold in multiples of 6 for $387.54
$387.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 230.0 Degree
- Adhesive Acrylic
- Tape Backing Material Acrylic Foam
Product Information
Details
Max. Tape Performance Temp. | 230.0 Degree |
Adhesive | Acrylic |
Tape Backing Material | Acrylic Foam |
Description
3M VHB Tape GPH-060GF is a permanent bonding solution that can replace traditional mechanical fasteners and liquid adhesives in challenging, high temperature applications. Its acrylic foam core provides a good balance of strength and conformability. 3M VHB Tape GPH-060GF has excellent temperature resistance, ideal for powder coat or liquid paint processes which undergo a heat bake cycle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46025)
- PERMATEX Permatex Automotive Plastic Bond Epoxy Stick 2oz. Carded (84330)
- FPC Hot Melt Glue Sticks, 716, 3 Minute Working Time, 18PK (CG-3R10T)
- ZORO SELECT Painters Masking Tape, 60 yd.x3/4 in, Blue (20PJ21)
- 3M 3M™ 5925 VHB™ Tape, 25.0 Mil, 1" x 5 yds, Dark Gray, 1/Case (VHB592501R)
- 3M 3M™ 4979F VHB™ Tape, 62.0 Mil, 1" x 5 yds., Black, 1/Case (VHB497901R)
- 3M VHBTpe5952BlckSmllPck, 3/4nx36, PK3 (5952)
- 3M 3M 4941 VHB Tape 1.25" x 36yd, Gray, 45 mil (4941)
- 3M VHB Tape LSE-160WF 4" x 5yd (1 roll) (LSE-110WF)
- 3M 3M F9460PC VHB Tape 0.75" x 5yd Clear 2 mil (F9460PC)
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 5PK (4930)
- 3M VHB Tapes