Shop All PAPR Accessories
3M
Versaflo(TM) Hood Assembly, Gray, Sealed
Mfr # S-857
Zoro # G3076157
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kappler(R) Zytron(R) 200 with Sealed Seams
- Standards NIOSH Approved
- Color Gray
- Suspension Premium Reuseable
- For Use With Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Product Information
- Brand 3M
- MFR # S-857
- Zoro # G3076157
- UPC # 00051131170988
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Material | Kappler(R) Zytron(R) 200 with Sealed Seams |
Standards | NIOSH Approved |
Color | Gray |
Suspension | Premium Reuseable |
Item | Hood with Chest Coverage |
For Use With | Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems |
Lens Material | Acetate |
System Type | PAPR System, SAR System |
Headgear Type | Hood |
Series | Versaflo |
Brand and Series | 3M Versaflo |
Application | General Purpose |
Hood Material | Zytron(R) 200 |
Description
Hood with Chest Coverage, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC California Hazardous Waste Label (HW16)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- FALLTECH Full Body Harness, S, Polyester (G8007S)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- 3M Battery Charger 521-01-43R01, Standard, (521-01-43R01)
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- 3M Over-Visor for 3M Versaflo Frame M-961N (M-967N)
- 3M 3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal, (51131372993)
- 3M High Capacity Li-Ion Battery TR-332, for Versaflo™ TR-300 PAPR (TR-332)
- 3M Inner Collar, Polyurethane (M-444)
- PUREFLO Filter Cover Retaining Clips (PF3000-03-061)
- 3M Masks & Respiratory Protection