Shop All PAPR Accessories
3M
Versaflo High Capacity Battery, TR600 Series Versaflo PAPR
Mfr # TR-632
Zoro # G9995501
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR600 Series PAPR
- System Type PAPR System
- Material Lithium Ion
- Color Blue/Gray
- Standards NIOSH Approved
Product Information
- Brand 3M
- MFR # TR-632
- Zoro # G9995501
- UPC # 00051131373488
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Details
Item | High Capacity Battery |
For Use With | TR600 Series PAPR |
System Type | PAPR System |
Material | Lithium Ion |
Color | Blue/Gray |
Standards | NIOSH Approved |
Brand and Series | 3M Versaflo TR 600 |
Minimum Operating Temperature | 23 Degrees F |
Series | TR 600 |
Battery Chemistry | Lithium Ion |
Maximum Operating Temperature | 129 Degrees F |
Description
High Capacity Battery, Rechargeable Battery Type, 3M Versaflo TR 600, Lithium Ion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH2X001200)
- HONEYWELL HOWARD LEIGHT T-Shape Shape, Yellow and Pink, 200 PK (LL-LS4)
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/Red, Fits Men's Size 10 to 11, Large, 1 Pair (TTL)
- ZORO SELECT Steel Cart, for up to 12 Stanchions (U2509)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- 3M Airflow Deflector (M-316)
- 3M Visor Pivot Kit (M-960)
- 3M Replacement Hood with Collar, PK10 (H-410-10)
- 3M Breathing Tube Adapter (V-199)
- 3M Length Adjusting Breathing Tube, For Use With Versaflo PAPR, Quick Release Swivel Connection, Black (BT-30)
- 3M High Durability Outer Shroud, Nylon (M-448)
- 3M PAPR Accessories