Shop All PAPR Accessories
3M
Versaflo Four Station Battery Charger Kit
Mfr # TR-644N
Zoro # G9995474
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR600 Series Battery, TR800 Series Battery
- Includes (4) TR-640 Cradle, TR-944 Power Supply
- Standards NIOSH Approved
- System Type PAPR System
- Series Versaflo
Product Information
- Brand 3M
- MFR # TR-644N
- Zoro # G9995474
- UPC # 00051131373518
- Country of Origin United Kingdom
- Category PAPR Accessories
Details
Item | Four Station Battery Charger Kit |
For Use With | TR600 Series Battery, TR800 Series Battery |
Includes | (4) TR-640 Cradle, TR-944 Power Supply |
Standards | NIOSH Approved |
System Type | PAPR System |
Series | Versaflo |
Brand and Series | 3M Versaflo |
Color | Blue/Gray |
Description
Four Station Battery Charger Kit, Versaflo, For Use With TR600 Series Battery, TR800 Series Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXU5)
- ABUS Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 (72/30 KA X 12)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper, Size: M (SV2ZGSM)
- CONDOR Welding Jacket, Brown, Leather, M (2AZ36)
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- 3M Lens Covers, PK10 (S-920S)
- 3M Breathing Tube, 36" (BE-324)
- 3M Adflo 15009999X12 Prefilter for Powered Air Purifying Respirators, 12PK (50051131925989)
- 3M Versaflo(TM) Hood, Inner Collar, PK10 (S-605-10)
- 3M Breathing Tube, Heat Resistant Rubber (BT-40)
- PUREFLO Ear Defender NRR 22 (PF3000-04-001)
- 3M Masks & Respiratory Protection