Shop All PAPR Accessories
3M
Versaflo Belt Extender, NIOSH, Rubber, Universal
Mfr # TR-627X
Zoro # G9995526
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Standards NIOSH Approved
- For Use With Versaflo Belt TR-600 Series, Versaflo Belt TR-800 Series
- Size Universal
- Color Gray
Product Information
- Brand 3M
- MFR # TR-627X
- Zoro # G9995526
- UPC # 00051131373464
- Country of Origin United Kingdom
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Rubber |
Item | Belt Extender |
Standards | NIOSH Approved |
For Use With | Versaflo Belt TR-600 Series, Versaflo Belt TR-800 Series |
Color | Gray |
System Type | PAPR System |
Series | Versaflo |
Brand and Series | 3M Versaflo |
Description
Belt Extender, Versaflo, For Use With Versaflo Belt TR-600 Series, Versaflo Belt TR-800 Series, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6944)
- 3M Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR (TR-971)
- 3M Filter Latch Assembly, TR-600, TR-602N (TR-651)
- 3M Versaflo Faceshield Head Inserts (M-170)
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- 3M Versaflo Single Station Battery Charger Kit (TR-641N)
- 3M Attachment Tool for Purifying Respirator (TR-838)
- 3M Forehead Seal (M-354)
- 3M Masks & Respiratory Protection