Shop All PAPR Accessories
3M
Versaflo Belt Extender, NIOSH Approved, Rubber, 20in
Mfr # TR-626X
Zoro # G9995535
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 in
- Material Rubber
- For Use With Versaflo Belt TR-600 Series, Versaflo Belt TR-800 Series
- Standards NIOSH Approved
- Color Gray
Product Information
- Brand 3M
- MFR # TR-626X
- Zoro # G9995535
- UPC # 00051131373440
- Country of Origin United Kingdom
- Category PAPR Accessories
Dimensions
Size | 20 in |
Width | 20 in |
Length | 20 in |
Details
Material | Rubber |
Item | Belt Extender |
For Use With | Versaflo Belt TR-600 Series, Versaflo Belt TR-800 Series |
Standards | NIOSH Approved |
Color | Gray |
System Type | PAPR System |
Brand and Series | 3M Versaflo |
Series | Versaflo |
Description
Belt Extender, Versaflo, For Use With Versaflo Belt TR-600 Series, Versaflo Belt TR-800 Series, 20 in Length, 20 in Width, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Blue Steel Type II Safety Can Kerosene (7225330)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020AA01)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418PC-1)
- 3M Comfort Pad, PK5 (S-953)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- 3M Versaflo(TM) Hood, S/M, White, PK5 (S-433S-5)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- 3M PAPR Accessories