Shop All PAPR Accessories
3M
Versaflo Air Flow Indicator, TR600 Series Versaflo PAPR
Mfr # TR-971
Zoro # G9995447
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NIOSH Approved
- For Use With TR-600 Series
- System Type PAPR System
- Brand and Series 3M Versaflo
- Color Clear
Product Information
- Brand 3M
- MFR # TR-971
- Zoro # G9995447
- UPC # 00051141567075
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Details
Standards | NIOSH Approved |
For Use With | TR-600 Series |
Item | Air Flow Indicator |
System Type | PAPR System |
Brand and Series | 3M Versaflo |
Color | Clear |
Series | Versaflo |
Description
Air Flow Indicator, Versaflo, For Use With TR-600 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Black, Labels/Roll: 200 (M71EP-171-593-BK)
- BRADY 1" x 2-1/2" Blue on Translucent Label, Vinyl (PTL-21-427-BL)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- NMC Red Tag 5S, Pk25 (RPT177)
- 3M Tube Holder, Nylon (V-112)
- 3M Breathing Tube Adapter (V-199)
- 3M Breathing Tube, 36" (BE-324)
- 3M Adflo 15009999X12 Prefilter for Powered Air Purifying Respirators, 12PK (50051131925989)
- 3M Jaw Gasket (M-441)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- ILC DOVER Breathing Tube, Hepa, 33", PK5 (S-4005-5)
- 3M Masks & Respiratory Protection