Shop All Film Tape
3M
UV Protective Tape, BLUE, 12" x 200 ft.
Mfr # PT2UV26B
Zoro # G5337431
Sold in multiples of 7 for $355.25
$355.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 200 ft.
- Tape Shape Continuous Roll
- Tape Color Blue
- Tape Application For Use on Exterior Metals, Vinyl, Glass Including, Aluminum and Anodized Aluminum
Product Information
Dimensions
Tape Width | 12" |
Tape Length | 200 ft. |
Details
Item | UV Protective Tape |
Tape Shape | Continuous Roll |
Tape Color | Blue |
Tape Application | For Use on Exterior Metals, Vinyl, Glass Including, Aluminum and Anodized Aluminum |
Description
UV Protective Tape,BLUE,12 In. x 200 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SASHCO SEALANTS 105OZ BLK Roof Sealant (14065)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- VIBRA-TITE Instant Adhesive, 301 Series, Clear, 1 lb, Bottle (30120)
- LOCTITE Epoxy Adhesive, Gray, 0.07 fl oz, Dual-Cartridge (LOC1363131)
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5423)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- 3M Film Tape, Skived PTFE, Gray, 1/2In x 36 Yd (1/2-36-5480)
- DUPONT Film Wrap, Polyimide, Amber, 1/2 In x 50 Ft (Kapton HN)
- 3M Film Tape