Shop All Wall Mount Hooks
3M
Utility Hook White Small
Mfr # 17002-6ES
Zoro # G1765352
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 17002-6ES
- Zoro # G1765352
- UPC # 51131949430
- Country of Origin United States
- Category Wall Mount Hooks
Description
Command Hooks are available in a wide range of designs to match your individual style and decor. They also come in a variety of sizes and hold a surprising amount of weight - up to seven and a half pounds! Forget about nails, screws and tacks, Command Hooks are fast and easy to hang! Using the revolutionary Command Adhesive, stick to many surfaces including paint, wood, tile and more. Yet they also come off leaving no holes, marks, sticky residue or stains. Rehanging them is as easy as applying a Command Refill Strip so you can take down, move and reuse them again and again! *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylesFactory: CHIPs: SUBARU 4D60 G CHIP ID 82 (OEM) (CHIP-SUBARU-G)
- YALE REAL LIVING Norwood Entry Lever Pair US3 (605) Bright Brass Finish (YR05D88605)
- EKENA MILLWORK 93" Bottom Width x 99 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X93)
- NEWHOUSE HARDWARE 2-1/2" Round Polished Brass Lighted Bronze Door Chime Button (BR5WL)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV6)
- CRAWFORD Giant Storage Hanger, 25 lb, Steel, Zinc (GSH-10/GSH-36)
- NATIONAL HARDWARE HOOK & EYES ZNC PLT 2"" (N117-911)
- GLADIATOR GLADIATOR GAWUXXUHRH Utility Hook, 50 lb Weight Capacity, Wall Mounting, Steel (GAWUXXUHRH)
- CRAWFORD Hook Rafter Yel/Gry Bulk (RH26-25)
- MONROE PMP Utility Hook, Steel, 1-3/8 In (4HDW4)
- ELEMENTS BY HARDWARE RESOURCES 2-9/16" Satin Nickel Classic Double Prong Ball End Wall Mounted Hook (YD25-256SN)
- 3M Wall Mount Hooks