Shop All Epoxy & Structural Adhesives
This Product is Discontinued
3M
Urethane Adhesive, 3532 Series, Tube, 1:1 Mix Ratio, 1.5 hr Functional Cure (Discontinued)
Mfr # 3532
Zoro # G3124335
This Product is Discontinued
Key Features
- Type Urethane, Impact and Sag Resistant
- Application Multi-Purpose Urethane Adhesive Produces Semi-Rigid Bonds And May Be Applied With A Spatula Or Trowel
- For Use On Metal, Plastic
- Container Type Tube
- Functional Cure 1.5 hr
Product Information
- Brand 3M
- MFR # 3532
- Zoro # G3124335
- UPC # 00021200208782
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 2.0 oz |
Description
Urethane Adhesive, Compatible Applicator 3M EPX, Compatible Primer EC-3901, Container Type Tube, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Brown, Features Low Temperature Flexibility, Semi-Flexible Bond, Two-Part Urethane, Hardener Volume 2 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Composite, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.