Shop All Floor Machine Pads
3M
Ultra High-Speed Eraser Floor Burnishing Pad 3600, 27" Dia, Pink, PK5
Mfr # 3600
Zoro # G401955838
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Burnishing
- Material Non-Woven Polyester Fiber
- For Use With Ultra-High-Speed Burnishers (1,500+ RPM)
- Weight 6.036 lbs
- Face Weight 6.036 lbs
Product Information
- Brand 3M
- MFR # 3600
- Zoro # G401955838
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 27" |
Details
Floor Application | Burnishing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Ultra-High-Speed Burnishers (1,500+ RPM) |
Weight | 6.036 lbs |
Face Weight | 6.036 lbs |
Application | Burnishing |
Used On | Floors |
Color | Pink |
Description
Removes black marks in fewer passes and retains excellent gloss and image clarity. Excellent durability and minimal finish removal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEILA SHINE No Scent Stainless Steel Cleaner & Polish 10 oz Spray (A1013-3)
- TOUGH GUY Drawstring Synthetic Mesh Mesh Laundry Bag White (1TTZ2)
- RUBBERMAID Trash Container- Slim Jim, 23G/Grey (30") (FG354000GRAY)
- RUBBERMAID Waste Basket, 33 qt Capacity, Plastic, White, 19 in H (FG284187WHT)
- 3M 7200 12in Black Stripping Floor Pad, 5PK (399127200BK)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- 3M Scotch-Brite 20 in. D Non-Woven Natural/Polyester Fiber Floor Pad Black (7200-20)
- 3M Scotch-Brite 16 in. D Non-Woven Natural/Polyester Fiber Buffer Floor Pad Red (5100-16)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M Stripping Pad, 15 In, Black, PK5 (7200)
- AMERICO Diamond Polishing Starter Pack Plus for 17in Machines (435917)
- 3M Floor Machine Pads