Shop All Cloth Tapes
3M
UHMW Tape, Light Brown, 4" x 5 yd.
Mfr # 5151
Zoro # G5789835
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Light Brown
- Tape Width 4"
- Tape Length 5 yd.
- Tape Thickness 5.3 mil
- Tape Application General Purpose
Product Information
- Brand 3M
- MFR # 5151
- Zoro # G5789835
- UPC # 888519018996
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 4" |
Tape Length | 5 yd. |
Details
Item | Glass Cloth Tape |
Tape Color | Light Brown |
Tape Thickness | 5.3 mil |
Tape Application | General Purpose |
Tape Elongation | 5% |
Tape Shape | Continuous Roll |
Min. Tape Performance Temp. | -100 Degrees F |
Tape Tensile Strength | 100 lb./in. |
Tape Backing Material | PTFE (Polytetrafluoroethylene) |
Tape Adhesive Strength | 33 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Max. Tape Performance Temp. | 400 Degrees F |
Description
UHMW Tape,Light Brown,4 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE UHMW HighBd, Acrylc Adh, 10 mil, 0.5"x5 yd. (19-10HB-.5-5)
- DAP All-Purpose Stucco Patch, 1 gal, Tub, White, All-Purpose (60590)
- ANTI-SEIZE TECHNOLOGY Multipurpose RTV Silicone Sealant, 8 oz, Clear, Temp Range -75 to 450 Degrees F (27086)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, White, Silicone Rubber Base (08646)
- 3M Cloth Tape, 3/4x5 yd, 6.8 mil, Light Brown (5153)
- 3M Foil/Glass Cloth Tape, 4"x36 yd. (363)
- 3M Cloth Tape, 3/4 In x 36 yd, 8.2 mil, Brown (3/4-36-5453)
- 3M Cloth Tape, 3 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Cloth Tape, 6 x 5 yd, 6.8 mil, Light Brown (5153)
- 3M Cloth Tape, 2 x 5 yd, 6.8 mil, Light Brown (5153)
- TAPECASE Cloth Tape, 2 In x 5 yd, 5 mil, Tan (15C714)
- 3M Cloth Tapes