Shop All Compression Lugs
3M
Two Hole Lug Connector, 500 kcmil, PK10
Mfr # 31166
Zoro # G5641806
product price: $298.99
/pk 10, $29.90/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.53"
- Material Copper
- Length 6.16"
Product Information
- Brand 3M
- MFR # 31166
- Zoro # G5641806
- UPC # 00054007126911
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.53" |
Length | 6.16" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 6.16 in |
Overall Length | 6.16 in |
Tongue Length | 3 in |
Overall Width | 1.53 in |
Barrel Size | Long |
Tongue Width | 1.53 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
For Stud Size | 1/2 in |
Barrel Outside Diameter | 1.06 in |
For Wire Size | 500 kcmil |
Barrel Inside Diameter | 0.83 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 20, Tongue Angle Straight, Tongue Width 1.53 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 2, RoHS Compliant Yes, Barrel Inside Diameter 0.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-55128-10)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27X)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- 3M One Hole Lug Compres Conct, 600 kcmil, PK6 (31068)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- 3M Two Hole Lug Compress Conct, 4/0 AWG, PK10 (31145)
- 3M Two Hole Lug Compress Conct, 2/0 AWG, PK10 (31137)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- 3M Compression Lugs