Shop All Wire Connectors
3M
Twist On Wire Connector, Nylon, PK20
Mfr # SG-SAMPLE
Zoro # G4058473
product price: $7.45
/pk 20, $0.37/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mixed
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 6 AWG
- Max. Voltage 600V
- Wire Connector Style Twist-On
Product Information
- Brand 3M
- MFR # SG-SAMPLE
- Zoro # G4058473
- UPC # 10076308926165
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 6 AWG |
Number of Sizes | 5 |
Details
Color | Mixed |
Max. Voltage | 600V |
Wire Connector Style | Twist-On |
Max. Temp. | 105°C |
Item | Twist On Wire Connector |
Number of Pieces | 20 |
Tools Included | None |
Insulation Material | Nylon |
Terminal Type | Twist-On Connectors |
Standards | UL Listed |
Maximum Voltage | 600 V |
Maximum Operating Temperature | 221 Degrees F |
Special Features | Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power |
Description
Twist On Wire Connector, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Number of Pieces 20, Tools Included None, Standards UL Listed, Color Mixed, Maximum Voltage 600 V, Number of Sizes 5, Special Features Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power, Terminal Type Twist-On Connectors, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S14BK-TA)
- HUBBELL 50A Twist-Lock Plug 3P 4W 250VAC BK/WT (CS8365C)
- DISCO Blue Heat Shrink Butt Conn 14-16 AWG Solder/Seal Type PK15 (10712PK)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A(BOXED))
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- 3M Displacement Connector, 18-14 AWG, PK5000 (901-BULK)
- 3M Displacement Connector, 18-14 AWG, PK50 (952X-BOTTLE)
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- 3M Wire Connectors & Disconnects