Shop All Wire Connectors
3M
Twist On Wire Connector, 22-12 AWG, PK500
Mfr # T/Y+Jug
Zoro # G2022666
product price: $89.59
/pk 500, $0.18/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/Yellow
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 12 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Product Information
- Brand 3M
- MFR # T/Y+Jug
- Zoro # G2022666
- UPC # 10051128552190
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 12 AWG |
Height | 0.76 in |
Width | 0.49 in |
Minimum Single Wire Size | 22 AWG |
Maximum Single Wire Size | 12 AWG |
Overall Width | 0.49 in |
Strip Length | 5/8 in |
Overall Height | 1.03 in |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Description
Twist On Wire Connector, Color Tan/Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (3) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Plastic, Maximum Single Wire Size 12 AWG, Minimum Single Wire Size 22 AWG, Overall Height 1.03 in, Overall Width 0.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 65 A, Reversing: No (LC1D65AKUE)
- EATON CUTLER-HAMMER Load Center, BR, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BR1224L200R)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-35-BIN)
- 3M Underground Splice Kit (DBR/Y-6)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (T/Y+BOX)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- HARTING Han D 40 Pos. M Insert Crimp (09210403001)
- 3M Wire Connectors