Shop All Wire Connectors
3M
Twist On Wire Connector, 22-12 AWG, PK500
Mfr # O/B+Jug
Zoro # G1441894
original price:
$70.35
10% off
new price: $62.95
/pk 500, $0.13/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 12 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Product Information
- Brand 3M
- MFR # O/B+Jug
- Zoro # G1441894
- UPC # 10054007431531
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 12 AWG |
Height | 0.76 in |
Width | 0.49 in |
Overall Height | 1.03 in |
Overall Width | 0.49 in |
Strip Length | 5/8 in |
Maximum Single Wire Size | 12 AWG |
Minimum Single Wire Size | 22 AWG |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Description
Twist On Wire Connector, Color Blue/Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (3) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 12 AWG, Minimum Single Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Nyln CrimpTerminal 1/4"Stud/Open Spd 12-10G Wire PK10 (12159PK)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- 3M Displacement Connector, 22-16AWG, PK100 (557)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- 3M Underground Splice Kit (DBR/Y-6)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- DIRECTV Directv 2PCORD D12; H24 & HR24 Two Power Cord (2PCORD)
- 3M Wire Connectors