Shop All Wire Connectors
3M
Twist On Wire Connector, 22-12 AWG, PK100
Mfr # O/B+POUCH
Zoro # G2176657
original price:
$19.29
17% off
new price: $15.89
/pk 100, $0.16/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 12 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Product Information
- Brand 3M
- MFR # O/B+POUCH
- Zoro # G2176657
- UPC # 10054007431524
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 12 AWG |
Height | 0.76 in |
Width | 0.49 in |
For Wire Size | 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG |
Overall Height | 1.03 in |
Maximum Single Wire Size | 12 AWG |
Minimum Single Wire Size | 22 AWG |
Overall Width | 0.49 in |
Strip Length | 5/8 in |
Outside Diameter | 0.15 in |
Description
Twist On Wire Connector, Color Blue, Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 22 AWG, Maximum Wire Combination (3) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA, UL, Wire Connector Style Twist-On, Insulation Material Polypropylene/Thermoplastic Elastomer, Minimum Single Wire Size 22 AWG, Outside Diameter 0.15 in, Overall Height 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Blue, Metal Bezel (3SU1050-0AB50-0AA0)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- 3M Ranger Wire Connectors (312)
- 3M Twist On Wire Connector, 600 V, PK250 (SG-B BAG)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- 3M Wire Connectors & Disconnects