Shop All Wire Connectors
3M
Twist On Wire Connector, 18-8 AWG, PK500
Mfr # R/Y+Jug
Zoro # G2822644
original price:
$95.35
23% off
new price: $73.35
/pk 500, $0.15/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Product Information
- Brand 3M
- MFR # R/Y+Jug
- Zoro # G2822644
- UPC # 10054007431555
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 0.76 in |
Width | 0.76 in |
Overall Height | 0.76 in |
Overall Width | 0.76 in |
Minimum Single Wire Size | 8 AWG |
For Wire Size | 8 AWG |
Maximum Single Wire Size | 8 AWG |
Description
Twist On Wire Connector, Color Red/Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (5) 12 AWG, Maximum Wire Combination (2) 8 AWG, UL 94 Flammability Rating V-2, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Plastic, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 8 AWG, Overall Height 0.76 in, Overall Width 0.76 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole, 120VAC, Ivory (6672-1LI)
- ANDERSON POWER PRODUCTS Red Powerpole Housing, 30A, PK10 (122270-010)
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- BELKIN Network Connector - Rj-45 Male (R6G088-100)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- 3M Hand Wire Connector DriveWCD-H, PK10 (WCD-H)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- SIMPSON STRONG-TIE Joist Hanger Lus24Z (LUS24Z)
- 3M Wire Connectors