Shop All Wire Connectors
3M
Twist On Wire Connector, 18-8 AWG, PK100
Mfr # R/Y+BOX
Zoro # G1869086
original price:
$36.35
3% off
new price: $35.15
/pk 100, $0.35/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Product Information
- Brand 3M
- MFR # R/Y+BOX
- Zoro # G1869086
- UPC # 10054007431548
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Height | 0.76 in |
Width | 0.76 in |
Maximum Single Wire Size | 8 AWG |
Overall Width | 0.76 in |
Overall Height | 0.76 in |
For Wire Size | 8 AWG |
Minimum Single Wire Size | 8 AWG |
Description
Twist On Wire Connector, Color Red/Yellow, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (5) 12 AWG, Maximum Wire Combination (2) 8 AWG, UL 94 Flammability Rating V-2, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 8 AWG, Overall Height 0.76 in, Overall Width 0.76 in, RoHS Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.880 In., 5 ft. L, Red (FIN0.88RD5)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 6A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM6)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- 3M Displacement Connector, 18-14 AWG, PK100 (560B BOX)
- 3M Displacement Connector, 20-18 AWG, PK100 (MGC(100/JUG))
- 3M Displacement Connector, 20-18 AWG, PK25 (MGC PK25)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- 3M Displacement Connector, 18-14 AWG, PK5000 (901-BULK)
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- SIMPSON STRONG-TIE 4X Zmax Blk Deck Joist (APDJT2-4)
- 3M Wire Connectors & Disconnects