Shop All Wire Connectors
3M
Twist On Wire Connector, 18-12 AWG, PK750
Mfr # T/R+Jug
Zoro # G1321047
product price: $131.99
/pk 750, $0.18/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Tan
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 12 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Product Information
- Brand 3M
- MFR # T/R+Jug
- Zoro # G1321047
- UPC # 10051128544553
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 12 AWG |
Height | 0.76 in |
Width | 0.76 in |
Overall Height | 1.17 in |
Overall Width | 0.76 in |
Minimum Single Wire Size | 22 AWG |
Maximum Single Wire Size | 8 AWG |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG |
Strip Length | 1/2 in |
Description
Twist On Wire Connector, Color Red/Tan, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (5) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards UL Listed, Wire Connector Style Standard, Insulation Material Plastic, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 22 AWG, Overall Height 1.17 in, Overall Width 0.76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- 3M Displacement Connector, 18-14 AWG, PK5000 (564-BULK)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- 3M Displacement Connector, 18-14 AWG, PK5000 (901-BULK)
- 3M Displacement Connector, 18-14 AWG, PK100 (560B BOX)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- DRYCONN Large Waterproof Wire Connector, PK250 (62340)
- 3M Wire Connectors & Disconnects