Shop All Wire Connectors
3M
Twist On Wire Connector, 18-12 AWG, PK100
Mfr # T/R+BOX
Zoro # G2825094
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Tan
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 12 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Product Information
- Brand 3M
- MFR # T/R+BOX
- Zoro # G2825094
- UPC # 10051128544546
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 12 AWG |
Height | 0.76 in |
Width | 0.76 in |
Overall Width | 0.76 in |
Maximum Single Wire Size | 8 AWG |
Minimum Single Wire Size | 22 AWG |
Strip Length | 1/2 in |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG |
Overall Height | 1.17 in |
Description
Twist On Wire Connector, Color Red/Tan, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (5) 12 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CE, CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 11" L Stainless Steel Cable Tie PK 10 (45-312SS)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- BARKSDALE 0.5-80PSI 125/250/480V-AC PRESSURE SWITCH (D2T-A8033)
- RITTAL Hose-Proof Hood, Hood Accessory, 14 Gang, Stainless Steel (3238080)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- 3M Twist On Wire Connector, 14-10 AWG, PK250 (B/G+Jug)
- 3M Displacement Connector, 22-18 AWG, PK1000 (951K-BULK)
- 3M Displacement Connector, 18-14 AWG, PK5000 (564-BULK)
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- 3M Wire Connectors