Shop All Wire Connectors
3M
Twist On Wire Connector, 14-10 AWG, PK250
Mfr # B/G+Jug
Zoro # G0923221
product price: $121.99
/pk 250, $0.49/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Gray
- Min. Single Wire Size 14 AWG
- Max. Single Wire Size 10 AWG
- Series Performance Plus
- Max. Voltage 600V AC
Product Information
- Brand 3M
- MFR # B/G+Jug
- Zoro # G0923221
- UPC # 10054007431517
- Country of Origin United States
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 14 AWG |
Max. Single Wire Size | 10 AWG |
Height | 0.76 in |
Width | 1.12 in |
Strip Length | 7/8 in |
Maximum Single Wire Size | 6 AWG |
Overall Width | 1.12 in |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 6 AWG, 8 AWG |
Overall Height | 1.79 in |
Minimum Single Wire Size | 14 AWG |
Description
Twist On Wire Connector, Color Blue/Gray, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (4) 14 AWG, Maximum Wire Combination (2) 6 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Polypropylene/Thermoplastic Elastomer, Maximum Single Wire Size 6 AWG, Minimum Single Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- GE Cover, Surface, 20Wx76.5inL (AF76S)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SX2CAB)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- 3M Displacement Connector, 18-14 AWG, PK1000 (952K)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (T/Y+BOX)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- GARDNER BENDER Wire Connector, 16 to 22 AWG, Blue, PK150 (16-002)
- 3M Wire Connectors