Shop All Faceshields and Visors
3M
Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue
Mfr # 82501-00000
Zoro # G206437805
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Thermoplastic
- For Use With 82700
- Standards ANSI Z87.1-2010 Compliant
- Width 8"
Product Information
- Brand 3M
- MFR # 82501-00000
- Zoro # G206437805
- UPC # 78371825010
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Width | 8" |
Visor Height | 14" |
Length | 9 in |
Details
Item | Headgear |
Color | Blue |
Material | Thermoplastic |
For Use With | 82700 |
Standards | ANSI Z87.1-2010 Compliant |
Description
The workplace isn't always the safest environment. That's why this deluxe headgear is a must. High-strength thermoplastic crown protector provides impact resistance. Five-position crown strap and adjustable ratchet suspension help provide a precise fit. No snaps, cams or bands needed. Must be used with 3M faceshields only (sold separately). Test compatible with 3M E-A-R fit Validation System.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-350/XL)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLG-06-XXL)
- CONDOR Lockout Station, Black/Yellow, 16" H (437R81)
- 3M Versaflo Peel-Off Visor Coversstand Visor 40/Cs (MMM37322)
- 3M Faceshield, Alumin PC, Med, Green Mold, PK10 (82518-00000)
- 3M Face Shield Replacements, 90030-8000, PK5 (90030-80000)
- 3M Faceshield Visor, Polycarb, Clr, 7x14-1/2in (82543-00000)
- 3M Versaflo M928 PeelOff Visor Covers for M927 Premium Visor, 40DP, 40PK (50051131374527)
- 3M EasyChange Dark Green Polycarbonate Faceshield (10078371827028)
- HONEYWELL NORTH Honeywell High Performance® Faceshield Headgear, 4" Crown, Quick-Lok Mounting Cups (F4400)
- 3M Faceshields and Visors