Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Tub and Shower Anti-Slip Tape, White, PK50
Mfr # 7705
Zoro # G0360062
product price: $76.99
/pk 50, $1.54/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Material vinyl
- Color White
- Tape Color White
- Standards ADA 28CFR Part 36, OSHA 29CFR Part 1910
Product Information
- Brand 3M
- MFR # 7705
- Zoro # G0360062
- UPC # 50048011082160
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 17" |
Grit Size | Proprietary |
Imperial Tape Length | 17 in |
Imperial Tape Width | 3/4 in |
Description
Anti-Slip Tread, White, 3/4 in, 17 in, Grit Size Proprietary, Solid, Fluorescent No, 23 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand 3M(TM), Safety Walk(R), 7705, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW42-11)
- MCR SAFETY MCR Safety® Swagger® SR148B Safety Glasses SR1, Clear Frame, Black TPR Temples, Blue Lens (SR148B)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- 3M Anti-Slip Tape, 3/4 in W, Black (610-3/4X60)
- 3M ANTI-SLIP TREADS 1""X5' (610B-R1X180)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- 3M Anti-slip tapes, Treads & Stair Nosings