Shop All Adhesive Discs
3M
Trizact Hookit Film Disc 268XA, 6inxNH A
Mfr # 268XA
Zoro # G6158807
product price: $518.99
/pk 100, $5.19/ea
Free Shipping & Returns
$518.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade A35
- Disc Diameter 6"
Product Information
- Brand 3M
- MFR # 268XA
- Zoro # G6158807
- UPC # 00051141274904
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Trizact Hookit Flm Dsc,268XA,6"xNH,PK100 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | A35 |
Description
Trizact Hookit Flm Dsc,268XA,6 In.xNH,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 2" X 5 1/2" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-032088-080A)
- SCOTCH-BRITE Sanding Hand Pad, 6 in x 9 in, Aluminum Oxide, Very Fine, Maroon, 7447 (7000000728)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (11341)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370199)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 100G, PK12 (7007099616)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (14738)
- 3M Sanding Sponge, 4-1/2" x 5-1/2", PK120 (02606)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- 3M Open Coated Abrasive Disc, 8", Paper Back (1550)
- 3M Sanding Disc, Super Fine, 240, 5in Dia, PK50 (7100053537)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- 3M Adhesive Discs