Shop All Quick Change Discs
3M
Trizact Hookit Blending Disc, 3", P1000 Grit, 15/Box
Mfr # MMM02091
Zoro # G7812526
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit P1000
Product Information
- Brand 3M
- MFR # MMM02091
- Zoro # G7812526
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Trizact Hookit Blending Disc |
Grit | P1000 |
Description
Trizact Hookit Blending Disc,3 In.,P1000 Gr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Air Jet Assembly (201851)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (50659)
- NORTON ABRASIVES 9"W x 11"L 150 Fine Grit Waqterproof Sanding Sheet, PK50 (66261101155)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 2" (MMM7525)
- 3M Quick Change Disc, AlO, 2in, 80G, TR, PK50 (7000000381)
- 3M Quick Change Disc, AlO, 3in, 120G, TR, PK50 (7000000389)
- 3M Quick Change Disc, AlO, 2in, 36G, TR, PK50 (7000000371)
- 3M Pad Holder, Doodlebug, 250HD 3 3/4 (7010365358)
- 3M Roloc Disc TR 777F, 2 in 50 YF-weight, 5 (7000045627)
- SAINT-GOBAIN ABRASIVES Norton 66261183815 Paper PSA Disc Roll 6" Dia. P80 Grit Aluminum Oxide 100 Disc Per Roll (66261149842)
- 3M Quick Change Discs