Shop All Office Tape
3M
Transparent Tape, 3/4 x 1296 in
Mfr # 600341296
Zoro # G4072041
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Thickness 2.3 mil
- Tape Width 0.75"
- Tape Length 36 yds
- Tape Color Transparent
Product Information
- Brand 3M
- MFR # 600341296
- Zoro # G4072041
- UPC # 021200074578
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yds |
Tape Core Diameter | 1 in |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 108 ft |
Metric Tape Width | 19 mm |
Metric Tape Length | 33 m |
Details
Item | Office Tape |
Tape Backing Material | UPVC |
Tape Thickness | 2.3 mil |
Tape Color | Transparent |
National Stock No. | 7510005519818 |
Tape Properties | Won't Yellow with Age |
Tape Adhesive Material | Acrylic |
Photo Safe | Yes |
Tape Brand | 3M(TM) |
Series | 600 |
Adhesive Properties | Instant Adhesion |
Included Dispenser | No Dispenser |
Product Form | Continuous Roll |
Tape Finish | Gloss |
Tape Adhesive Format | Single-Sided |
Sub-Brand | Scotch(TM) |
Grade | General Purpose |
Description
Office Tape, Single-Sided, 3M(TM), 600, 108 ft, 3/4 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Photo Safe Yes, Tape Properties Won't Yellow with Age, Adhesive Properties Instant Adhesion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 4526C001 (GI-21) Ink, Black (4526C001)
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- MACO Label, Lsr, 8.5X11, We Pk (MACML0100)
- 3M Office Tape, Matte Acetate, PK12 (810K12)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810K6C38)
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- 3M Transparent Tape, 1/2 x 2592 in., PK2 (600-2P12-72)
- 3M Magic Tape, 1/2 x 1296 in. (810121296)
- 3M Mounting Tape, 0.5 x 75 in. (110)
- CHARLES LEONARD Desk Tape Dispenser, Black, PK6 (900BK)
- 3M