Shop All Adhesive Transfer Tape
3M
Transfer Tape Hand Rolls, 5.0 Mil, 3x60 yds., Clr, PK12
Mfr # T968950
Zoro # G4971919
Free Shipping & Returns
$3,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Width 3"
- Tape Length 60 yds.
Product Information
- Brand 3M
- MFR # T968950
- Zoro # G4971919
- UPC # 841436006132
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Item | Transfer Tape Hand Rolls,3"x60yd,PK12 |
Color | Clear |
Description
Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Protective Coating 1 Oz White Marine Epoxy Paste 010112 (54983010112)
- LOCTITE Epoxy Adhesive, 426 Series, Tan, 0.7 oz, Can (229732)
- ELMERS Wood Filer Natual 16Oz. (E914)
- 3M VlueDctTp1900Slvr, 1.88nx50yd5.8m, PK24 (1900)
- 3M Adhesive Transfer Tape, Acryl, 2.3mil, PK12 (3M 467MP)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK8 (3M 950)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M 950)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape