Shop All Adhesive Transfer Tape
3M
Transfer Tape, Adhesive Transfer, 3M
Mfr # 926
Zoro # G102543075
product price: $28.99
/ea
Sold in multiples of 48 for $1,391.52
$1,391.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 5 mil
- Series ATG 926
- Sub-Brand Scotch
- Environment Indoor and Outdoor
- Tape Backing Material Polyester
Product Information
- Brand 3M
- MFR # 926
- Zoro # G102543075
- UPC # 00021200627361
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Metric Tape Length | 32.9 m |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 3/4 in |
Description
Scotch ATG Adhesive Transfer Tape 926 features very high initial adhesion and good shear-holding power for bonding a variety of substrates, including plastics, ABS, acrylic, PP, PE, polycarbonate, polyester (PET), nylon, styrene plastics, PMMA, paper stocks, and other difficult-to-stick-to substrates. When paired with a Scotch ATG Adhesive Applicator, this tape helps create a portable, hand-held solution that delivers quick, controlled application without mess or cleanup. This combination can apply tape to any shape or form, even from an uncomfortable position, while allowing your free hand to hold the part being taped. With these performance benefits, Scotch ATG Adhesive Transfer Tape 926 is ideal for applications like foam and gasket attachment, holding and fixturing in product assembly, bonding folders and boxes with good resistance to flap lifting, and for use where automated equipment is not suitable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 06653 Automotive Refinish Masking Tape - 24 mm x 55 m (7000119816)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- 3M Masking Tape, Tan, 1-7/8 in. W, 7.3 mil (501+)
- SCHOOL SMART GLUE STICK 0.43IN DIAM X 4IN LONG ALL TEMP 20 PK (DT-20SS)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, 2 in. x 5 yd., PK2 (3M 9490LE)
- 3M Adhesive Transfer Tape, 2 mil, 5 yd. (3M 9626)
- 3M Double Coated Tape, 1 In x 108 ft., PK36 (665)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Adhesive Transfer Tape, Clear, 38mm W, PK24 (465)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- 3M Adhesive Transfer Tape