Shop All Adhesive Transfer Tape
3M
Transfer Tape, Adhesive Transfer, 3M
Mfr # 924
Zoro # G602543056
product price: $15.15
/ea
Sold in multiples of 48 for $727.20
$727.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Thickness 2 mil
- Series ATG 924
- Brand and Series 3M Scotch ATG 924
- Tape Sub-Type Reverse-Wound Adhesive Transfer Tape
- Tape Backing Material Polyester
Product Information
- Brand 3M
- MFR # 924
- Zoro # G602543056
- UPC # 00021200058660
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Metric Tape Length | 32.9 m |
Imperial Tape Length | 36 yd |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Description
Scotch ATG Adhesive Transfer Tape 924 features high initial adhesion and good shear-holding power for bonding a variety of substrates, including uncoated and coated paper, card stock, paper board, matting, lightweight fabrics, foils, flexible plastics, and foam board. With no cure time, the adhesive instantly bonds long, large, and small surfaces. When paired with a Scotch ATG Adhesive Applicator, this tape helps create a portable, hand-held solution that delivers quick, controlled application without mess or cleanup. This combination can apply tape to any shape or form, even from an uncomfortable position, while allowing your free hand to hold the part being taped. With these performance benefits, Scotch ATG Adhesive Transfer Tape 924 is ideal for applications like bonding mat board in picture frames and dust covers; menus, invitations, table tents, and cards; commercial print assembly; and point-of-purchase promotional displays and inserts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Wear Resistant Putty, 1 lb., Kit, Gray, Package Quantity 6 , Jar , 1 lb , (11410)
- 3M Duramix Super Fast Adhesive, 4747 (MMM4747)
- OATEY Mp 4Oz Tfe Paste/Teflon (023035)
- 3M Masking Tape, 60.14yd L x 15/32in W, PK48 (401+)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3-20-468MP)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- 3M Transfer Tape Hand Rolls, 2.3 Mil, 12x60 yds., Clr (T961295021PK)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK6 (3M F9460PC)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 3x60 yds., Clr, PK12 (T968950)
- 3M Adhesive Transfer Tape, Sq, 1-1/2 In, PK100 (F9460PC)
- 3M Double Coated Polyester Tape, 2in x 60yds - 1 roll (3M 9495LE 2 X 60YD)
- 3M Adhesive Transfer Tape