Shop All Adhesive Transfer Tape
This Product is Discontinued
3M
Transfer Tape, Acrylic, 61 yd., PK48 (Discontinued)
Mfr # XT2105
Zoro # G6027481
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Width 3/4 in
- Tape Length 60 yd
- Tape Adhesive Strength 70 oz/in
Product Information
- Brand 3M
- MFR # XT2105
- Zoro # G6027481
- UPC # 00051115638831
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 60 yd |
Length | 60 yd. |
Width | 3/4" |
Tape Core Diameter | 3 in |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 3/4 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series X-Series, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 60 yd, Common Industry Food & Beverage, Healthcare, Indoor Only, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -150 Degrees F, Continuous Roll, Surface Compatibility Metal, Tape Adhesive Material Acrylic, Adhesion to Steel 152 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.