Shop All Double Sided Foam Tapes
3M
(TM) Scotchlite(TM) Reflective Tape 03456C, 2 in x 36 in, Silver
Mfr # 3456
Zoro # G802651629
product price: $11.05
/ea
Sold in multiples of 2 for $22.10
$22.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 2 in
- Tape Length 36 Inch
- Tape Color Silver
Product Information
- Brand 3M
- MFR # 3456
- Zoro # G802651629
- UPC # 51131034563
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 36 Inch |
Details
Tape Color | Silver |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST SYSTEM Adhesv Kit G/5 4Oz (865-4)
- HOMAX Caulk Finisher Blister Pack (5700)
- SUREBOND Sealant, 10.3 oz, Tube, White, Butyl Base (SB-140 T)
- BIG HORN Glue Roller Set (19594)
- 3M Double Coated Tape, 60 yd L, PK32 (70-0064-3624- 3)
- 3M 3M GPT020 Double Coated Tape 3/4" squares -250 per pack (3M GPT-020)
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- 3M 3M 4032 Double Coated Foam Tape 4" x 5yd, White, 1/32" thick (4032)
- 3M Safety-Walk Tapes-Treads 613, Blk/Ylw St (613)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- GORILLA GLUE Mounting Tape, Clear, 5 ft. L (6065001)
- 3M Foam Tape