Shop All Pipe Thread Sealant Tape
3M
Thread Sealant and Lubricant Tape, PK12
Mfr # 48-1/2"x520
Zoro # G4608353
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
- Width 1/2 in
- Length 520 in
- Thickness 0.003 in
- Color White
Product Information
- Brand 3M
- MFR # 48-1/2"x520
- Zoro # G4608353
- UPC # 00054007061960
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/2 in |
Length | 520 in |
Overall Length | 43 ft |
Overall Width | 1/2 in |
Details
Item | Thread Sealant and Lubricant Tape |
Application | Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads |
Thickness | 0.003 in |
Color | White |
Performance Temp. Range | -450 Degrees to 500 Degrees F |
Backing Material | PTFE Fluorocarbon Resin |
Standards | RoHS 2011/65/EU |
Tensile Strength | 5.9 lb/in |
For Fluid Type | Oxygen |
Non-Toxic | No |
Tape Type | Pipe Thread Sealant Tape |
Minimum Operating Temperature | -450 Degrees F |
Resistance Properties | Non-Flammable, Waterproof |
Maximum Operating Temperature | 500 Degrees F |
Shelf Life | 5 yr |
Description
Scotch Thread Sealant and Lubricant 48 is a white unfused plastic film made of polytetrafluoroethylene (PTFE). This fluorocarbon resin film tape designed to provide a leak resistance seal when used as a pipe thread sealant. 1/2" x 260" in box.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, Low VOC, 8 oz., Black (30889)
- 3M #44 Composite Film Electrical Tape, 1/4in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll (44-TAN-1/4X90YDS)
- LOCTITE Instant Sealing, Oil-Resistant Gasket Maker, 5 oz, Black, Temp Range -65 to 500 Degrees F (270637)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (1205)
- 3M 1/2" PIPE THREAD TAPE 27572 (3M6195)
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x1296)
- 3M Ribbon Sealant, 1/2"x1/8"x50 ft., PK18 (WTHRBAN)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- SEALEX Joint Sealant, 3/4 in. W, White, 100 ft. L (SX0000-0750-0100)
- FEDPRO Venom Ptfe Thred-Tape 1/2 X 1500 (FPRVM1500-MC)
- BLUE MONSTER Blue Monster PTFE Thread Seal Tape, 1/4"W (70659)
- 3M Pipe Thread Sealant Tape