Shop All Electrical Tapes
3M
Temflex Pack Of 10 Black Vinyl Electrical Tape 3/4in x 60ft Sealing Tape
Mfr # 1700
Zoro # G804661008
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 2 in
- Tape Length 36 Linear Yard
- Performance Temp. 32 to 176°F
- Material Polyvinyl Chloride (PVC)
Product Information
- Brand 3M
- MFR # 1700
- Zoro # G804661008
- Country of Origin Unknown
- Category Electrical Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 36 Linear Yard |
Details
Tape Color | Black |
Performance Temp. | 32 to 176°F |
Material | Polyvinyl Chloride (PVC) |
Thickness | 7 mil |
Application | General Use |
Features | Abrasion Resistant |
Adhesion Strength | 200lb/in |
Duct Tape Type | Insulating Tape |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Polyseamseal Almond Acrylic Latex All Purpose Adhesive Caulk 10 oz (2137996)
- JE TOMES 50 lb. Gray Self-Leveling Concrete Repair and Resurfacing (GRA-410)
- IDL PACKAGING Masking Tape, 3/4"x60 Yd. White, PK12 (T-4457-34)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC10110-12" X 5YD)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green (165GR4A)
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-PRINTED-2X100FT)
- 3M Electrical Tape, Tan, 2" x 90 yd. (44)
- 3M Electrical Tape, 8.5 mil, 2" x 108 ft., PK12 (88-Super-2x36YD)
- WIREARMOUR Linerless Rubber Tape 3/4 x 30 (46-130C-3/4X30)
- 3M Electrical Tapes