Shop All Duct Tapes
3M
Tape, LaBluelprotc, 4x6, Clr, PK2
Mfr # 822P
Zoro # G6911237
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 6"
- Material polypropylene
- Tensile Strength 35 lb./in.
- Duct Tape Thickness 3.1 mil
Product Information
- Brand 3M
- MFR # 822P
- Zoro # G6911237
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 6" |
Details
Material | polypropylene |
Tensile Strength | 35 lb./in. |
Duct Tape Thickness | 3.1 mil |
Duct Tape Adhesive | Pressure Sensitive Rubber Resin |
Color | Transparent |
Item | Tape,LaBluelprotc,4x6,Clr,PK2 |
Duct Tape Type | Protection Tape |
Tape Backing Material | Polypropylene |
Type | Protection Tape |
Description
Tape,LaBluelprotc,4x6,Clr,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Sikaflex 1A Polyurethane Sealant- 10.3 oz Tube- White (SL-SK-SF1A-10-WT)
- DIXON Industrial PTFE Tape, 3/4" (TTA75)
- L.H. DOTTIE Caulking Gun, Yellow, Carbon Steel (CG10)
- NASHUA FLEXFIX TAPE1.89""X120.2Y (1529786)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 24/Case (T9873900)
- 3M Tape, Invisble, Econ, 0.5x1296 (6200121296)
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Black (8979)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- 3M 2929 Duct Tape, 6.0 Mil, 2"x50 yds., Silver, PK24 (T9872929)
- 3M Duct Tape 6969 Silver, 48Mm X 54.8 M 10.7 Mil (51131-06969)
- KEENEY MFG T-Rex Duct Tape 30Yd (241358)
- 3M Duct Tapes