Shop All Duct Tapes
3M
Tape, Econ, 3/4x1296, Trans
Mfr # 5910341296
Zoro # G6910817
original price:
$1.69
5% off
new price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 0.75"
- Duct Tape Length 36 yd
- Material Acrylic
- Color Clear
- Features Glossy
Product Information
- Brand 3M
- MFR # 5910341296
- Zoro # G6910817
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.75" |
Duct Tape Length | 36 yd |
Tape Core Diameter | 1" |
Details
Material | Acrylic |
Color | Clear |
Item | Tape,Econ,3/4x1296,Trans |
Features | Glossy |
Series | 5910 |
Duct Tape Type | Invisible Tape |
Tape Backing Material | Polypropylene |
Type | Invisible Tape |
Description
Tape,Econ,3/4x1296,Trans
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 4646 VHB™ Tape, 25.0 Mil, 1" x 5 yds., Gray, 1/Case (VHB464601R)
- GE Spray Foam Sealant, 12 oz, Pale Yellow (2744169)
- SHURTAPE Duct Tape, 55m L, 5-63/64 in. D, Silver (SF 682)
- DEVCON Multiple Ratio Two-Part Applicator, Gray/Red, 1:1, 10:1, 2:1 Mixing Ratio (14280)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Blue (1.5-50-3903-BLUE)
- 3M 3M™ 3900 Duct Tape, 7.7 Mil, 2" x 60 yds., Silver, 24/Case (T9873900)
- 3M Striped Vinyl Tape, 5.0 Mil, 3"x36 yds., Blk/Yel, PK2 (T9687662PK)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Black, PK24 (T967764B)
- PROTAPES Cable Path, 30 yd. L, Black, 4 in. W (Cable Path)
- 3M Duct Tapes