Shop All Duct Tapes
3M
Tape, Duct Type, 50mm W x 32m L, PK24
Mfr # 481
Zoro # G9185115
product price: $1,602.99
/pk 24, $66.79/ea
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 50 mm
- Duct Tape Length 32 m
- Performance Temp. Up to 170 Degrees F
- Material Polyethylene
Product Information
- Brand 3M
- MFR # 481
- Zoro # G9185115
- UPC # 00021200043192
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 50 mm |
Duct Tape Length | 32 m |
Tape Length | 32m |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Description
Sealing Tape, Tape Color Black, Tape Brand 3M(TM), Brand and Series 3M 481, Imperial Tape Length 36 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Tape Thickness 9.5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 170 Degrees F, Series 481, Tape Type Preservation Sealing Tape, Environment Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND 10.1oz Anderson Window Terratone Grey Weathermaster Caulk (46601)
- DEWALT Epoxy Applicator, Yellow, 21 oz Capacity (DCE591B)
- PERMATEX #6 Sensor Safe Blue Rtv Silicone Gasket Maker 3 O (80022-CAN)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D335)
- 3M Duct Tape, Blue, 55m, PK24 (8979N)
- 3M 3M 08017 Marine Grade Silicon Sealant, White / 3 oz. (7000120479)
- 3M High-Temperature Flue Tape 2113NA, PK12 (2113NA)
- 3M 3M 8979 SLATE BLUE DUCT TAPE 72mm. X 54.8m, PK 12 (7000124263)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- 3M Sealing Tape, 6 In x 5 yd, 9.5 mil, White (6/5/11)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 1.500 Wide X 108 FT [Each] (TAPEVENT1.500X108FT)
- 3M Duct Tapes