Shop All Double Sided Foam Tapes
3M
TAPE ANTISLIP 1""X60'CLR
Mfr # 7747
Zoro # G8658838
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 60 ft
- Tape Color Clear
Product Information
- Brand 3M
- MFR # 7747
- Zoro # G8658838
- UPC # 51131595187
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 ft |
Details
Item | Heavy Duty Tread |
Tape Color | Clear |
Description
The Scotch-Brite Primer Prep Scuff helps prep paint areas, and is the first pad in a three-part Scuffing System. When used together, this Scuffing System helps achieve optimum paint adhesion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M VHB Tape GPH-160GF 1" SQUARE (100/pack) (GPH-160GF)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage, Black, PK 20 (SL-SK-SF1A-20-20-BK)
- 3M GLUE 77ADHV 7OZ SPRY (77-10)
- SUPER GLUE The Original High Strength Cyanoacrylate All Purpose Super Glue, 6 PK (11710005)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M Double Coated Tape, Paper, White, PK18 (9086)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- 3M Foam Tape