Shop All Two Way Radio Accessories
This Product is Discontinued
3M
Tactical Headset, Over the Head, Brown (Discontinued)
Mfr # MT15H67FB
Zoro # G2032311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headset Style Over the Head
- Color Beige/Black, OD Green
- In Ear / On Ear / Over Ear LOV Over Ear
- For Use With Civilian Radio System
- One Ear / Two Ear Two Ear
Product Information
- Brand 3M
- MFR # MT15H67FB
- Zoro # G2032311
- UPC # 07318640002401
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Battery Size | AAA |
Description
Tactical Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 21 dB, Dielectric No, Intrinsically Safe No, Cushion Material Foam, Liquid, PVC, Cup Color Beige, Black, Two-Way Radio Communication Type Listen, Talk, Standards ANSI S3.19-1974, Band Color Beige/Black, Band Material Stainless Steel, Battery Chemistry AAA, Battery Life 200 hr, Battery Size AAA, Battery Type Disposable, Button Functions Volume Up/Down, Compatible with Brand Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.