3M

Tactical Headset, Over the Head, Black


product price: $173.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Headset Style Over the Head
  • Color Black
  • In Ear / On Ear / Over Ear LOV Over Ear
  • Push To Talk No
  • One Ear / Two Ear Two Ear
See all product information

Product Information

Dimensions

Battery Size AAA

Description

Tactical Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 20 dB, Dielectric No, Intrinsically Safe No, Cushion Material Foam, Liquid, PVC, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Standards ANSI S3.19-1974, Band Color Black, Band Material Stainless Steel, Battery Chemistry AAA, Battery Life 600 hr, Battery Size AAA, Battery Type Disposable, Button Functions Volume Up/Down, Cable Style Straight, Electrically Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.