Shop All Bacteria & Dust Control Mats
This Product is Discontinued
3M
Tacky Mat, 31 1/2 X 25 1/2 In (Discontinued)
Mfr # 5840
Zoro # G1303741
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Antimicrobial Yes
- Sheets Remaining Indicator Numbered
- Overall Thickness 2.4 mm
- Sheet Material Polyethylene Film
Product Information
- Brand 3M
- MFR # 5840
- Zoro # G1303741
- UPC # 00021200557231
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Fits Mat Size | 24 in x 30 in |
Overall Length | 31.5 in |
Frame Size (WxL) | 25 1/2 in x 31 1/2 in |
Overall Width | 25.5 in |
Frame Length | 31 1/2 in |
Sheet Size | 24 in x 30 in |
Sheet Length | 30 in |
For Mat Size | 24 in x 30 in |
Frame Width | 25 1/2 in |
Tacky Mat Sheet Size | Frame 24 in x 30 in ; Mat 24 in x 30 in |
Sheet Width | 24 in |
Description
Tacky Floor Mat, Sheet Thickness 1.2 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Base/Frame Color White, Sheet Pad Backing Color White, Sheet Color White, Application Aerospace, Appliance, Automotive, Construction, Electronics, Food and Beverage, General Industrial, Metalworking, Military and Government, MRO, Specialty Vehicle, Transportation, Backing Characteristics Adhesive, For Environment Electrical, For Mat Size 24 in x 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.