Shop All Bacteria & Dust Control Mats
This Product is Discontinued
3M
Tacky Mat, 25 X 45 In, Pk4 (Discontinued)
Mfr # 5830
Zoro # G1770501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Antimicrobial Yes
- Adhesive Acrylic
- Overall Thickness 0.055 in
- Sheet Material Polyethylene Film
Product Information
- Brand 3M
- MFR # 5830
- Zoro # G1770501
- UPC # 00021200557286
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 25 in |
Sheet Length | 45 in |
Sheet Width | 25 in |
Sheet Size | 25 in x 45 in |
Tacky Mat Sheet Size | Mat 25 in x 45 in |
Overall Length | 45 in |
Description
Tacky Floor Mat, Sheet Thickness 1.2 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Base/Frame Color No Frame, Sheet Pad Backing Color White, Sheet Color Clear, Application Appliance, Automotive, Construction, Electronics, Food and Beverage, General Industrial, Metalworking, Military and Government, MRO, Specialty Vehicle, Transportation, Backing Characteristics Adhesive, For Environment Clean Room, Dry, For Surface Type Concrete Surfaces, Smooth Floors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.