Shop All Bacteria & Dust Control Mats
This Product is Discontinued
3M
Tacky Mat, 18 X 36 In, Pk4 (Discontinued)
Mfr # 5830
Zoro # G1036682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Mat Color White
- Sheet Material Polyethylene Film
- Sheets Remaining Indicator Numbered
- Adhesive Acrylic
Product Information
- Brand 3M
- MFR # 5830
- Zoro # G1036682
- UPC # 00021200557309
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Sheet Length | 36 in |
Sheet Size | 18 in x 36 in |
Tacky Mat Sheet Size | Mat 18 in x 36 in |
Overall Length | 36 in |
Overall Width | 18 in |
Sheet Width | 18 in |
Description
Tacky Floor Mat, Sheet Thickness 1.2 mil, Sheet Material Polyethylene Film, Antimicrobial Yes, Backing Material Polyethylene, Base/Frame Color No Frame, Sheet Pad Backing Color White, Sheet Color Clear, Application Appliance, Automotive, Construction, Electronics, Food and Beverage, General Industrial, Metalworking, Military and Government, MRO, Specialty Vehicle, Transportation, Backing Characteristics Adhesive, For Environment Clean Room, Dry, For Surface Type Concrete Surfaces, Smooth Floors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.