Shop All Supplied Air Systems
3M
Supplied Air Kit, Belt-Mounted
Mfr # SA-100-PSK
Zoro # G3666223
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Breathing Tube and Vortex Cooling Valve, Lightweight Respiratory Faceshield
- Mask Size Universal
- Standards NIOSH Approved
- Headgear Included Yes
- Size Universal
Product Information
- Brand 3M
- MFR # SA-100-PSK
- Zoro # G3666223
- UPC # 00051131373365
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Mask Size | Universal |
Size | Universal |
Headgear Size | Universal |
Details
Includes | Breathing Tube and Vortex Cooling Valve, Lightweight Respiratory Faceshield |
Item | Supplied Air Kit |
Standards | NIOSH Approved |
Headgear Included | Yes |
System Type | SAR System |
For IDLH | No |
Application | Painting |
Headgear Type | Faceshield |
Air Source | Ambient Air Pump |
Brand and Series | 3M Versaflo |
Series | Versaflo |
Includes Escape Bottle | No |
Suspension | Integrated |
Lens Material | Polycarbote |
Cartridges Included | No |
Description
Supplied Air Kit, Includes Breathing Tube and Vortex Cooling Valve, Lightweight Respiratory Faceshield, Faceshield, Headgear Size Universal, 3M Versaflo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PVC Rainsuit, M (201-100M)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- AURALEX ACOUSTICS 2 in. SonoFlat Panels1114, 14PK (2" SonoFlat Panels1114)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7944B)
- 3M (7010342055) AIR BREATHING SYSTEM (3M49831)
- 3M Air Filter and Regulator Panel (256-02-00)
- RESPIREX Supplied Air Respirator Hood Face Respirator (SIMH055/37-NIOSH)
- ALLEGRO INDUSTRIES Allegro 9832 Ambient Air Pump, 1-1/2 HP Motor, Model A-1500TE (9832)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit, Industrl (9890-04 IND INTERECH)
- 3M Masks & Respiratory Protection