Shop All Masking Tapes
3M
Stripping Tape, Green, 3" x 10 yd., PK3
Mfr # 500
Zoro # G7651417
product price: $220.99
/pk 3, $73.66/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive: Acrylic; Backing: Rubber
- Tensile Strength 22 lb./in.
- Thickness 36 mil
Product Information
- Brand 3M
- MFR # 500
- Zoro # G7651417
- UPC # 021200243592
- Country of Origin United States
- Category Masking Tapes
Details
Material | Adhesive: Acrylic; Backing: Rubber |
Tensile Strength | 22 lb./in. |
Thickness | 36 mil |
Item | Impact Stripping Tape |
Description
Impact Stripping Tape, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High Performance Middleweight Bonding High Strength Synthetic Rubber Spray Adhesive 13.5 oz (2235317)
- MINWAX 13610000 3.75 Oz. Natural Pine Wood Putty (MI386778)
- GLUE DOTS Hot Melt Adhesive, Clear, Immediate Full Cure, 1/2 in (Round), Dot, 4000 PK (XD21-404)
- SMITH-COOPER PTFE Tape, 3/4X520" (4382000330)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- 3M Masking Tape, 72mm W, Tan, PK12 (2380)
- 3M 24Mmx55M Greenr Mask Tap Pro Sw (2050-24AP)
- 3M Masking Tape, Natural, 5 In. Dia., PK125 (2380)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- 3M Dirt Trap Material, 36850, 6"x300ft, 4/, PK4 (36850)
- SUPER GLUE Silicone Repair Tape, Black, 120 in. (15408-12)
- 3M Masking Tapes