Shop All Floor Machine Pads
3M
Stripping Pad, 32 In x 14 In, Black, PK10
Mfr # 7300-32x14
Zoro # G1630937
product price: $186.99
/pk 10, $18.70/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 14 in x 32 in
- Pad/Brush Shape Rectangular
- Material Nylon
Product Information
- Brand 3M
- MFR # 7300-32x14
- Zoro # G1630937
- UPC # 00048011590608
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in x 32 in |
Size | 32" x 14" |
Overall Width | 14 in |
Overall Length | 32 in |
Fits Machine Size | 32 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Rectangular |
Material | Nylon |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Stripping Pads |
Color | Black |
Shape | Rectangular |
Color Family | Black |
Application | Stripping |
Features | Abrasive Particles are Disbursed Through and Bonded to the Non-Woven Construction with a Durable Adhesive, Unique Open Construction Resists Loading and Clogging |
Speed - Maximum | 600 RPM |
Resistance Properties | Clog Resistant, Loading Resistant |
Product Type | Stripping Pad |
Standards | Green Seal Certified |
Speed - Minimum | 175 RPM |
Description
Stripping Pad, Color Black, Diameter Not Applicable, Material Nylon, Product Type Stripping Pad, Overall Length 32 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- PORTASAFE 35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Blue, 225 PK (SL1932RBL)
- SANI PROFESSIONAL Towels & Wipes, White, 160 Wipes, 6" x 6.75", 12 PK (NIC P13872)
- BETCO Cleaners & Detergents, Bottle, Citrus Floral, 12 PK (3151200)
- 3M Polishing Pad, 12 In, White, PK5 (4100)
- 3M White Super Polish Pad 4100, 10 in, PK5 (4100)
- 3M PAD FLRMACH AQ BUFF 20in. (3100-20)
- 3M 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (4100-20)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- 3M 14 in. x 20 in. Scotch-Brite Surface Preparation Pad Plus, 5PK (SPPP14X20)
- 3M Floor Machine Pads